6-1/4 in. Bottom Grid in Stainless Steel
WireCraft Series 6-1/4 in. Bottom Grid in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel Bottom Grid
- One Year Warranty
Specifications
- Brand Model Compatibility:
- CS-1105-1
- CARB OTC LEED Compliant:
- No
- Collection:
- WireCraft Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Package Quantity:
- 1
- Product Type:
- Bottom Grid
- Shape:
- Oval
- Size:
- 6-1/4 in x 14-5/8 in
- Weight:
- 3 lb
- Width:
- 6-1/4 in