This product requires certification to purchase.

30 dB Corded Plastic Reusable Ear Plugs in Green with Yellow

You last purchased this on
 
Howard Leight

Fusion® 30 dB Corded Plastic Reusable Ear Plugs in Green with Yellow

  • Fast #
  • Part #HFUS30SHP
  • Item #4298809
  • Manufacturer Part #FUS30S-HP
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Howard Leight

Fusion® 30 dB Corded Plastic Reusable Ear Plugs in Green with Yellow

  • Fast #
  • Part #HFUS30SHP
  • Item #4298809
  • Manufacturer Part #FUS30S-HP
4.7 out of 5 Customer Rating

X Points
per CASE
Color Finish Name: Green/Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Great noise protection
  • Patented SoftFlange™ design
  • FlexiFirm® stem core
  • Detachable fabric cord
  • Requires Certification

Specifications

ANSI:
ANSI S3.19-1974
Collection:
Fusion®
Color Finish Name:
Green/Yellow
Decibel Rating (dB):
30 dB
Length:
28 in
Material:
Plastic
Material Type:
Thermoplastic Elastomer
Noise Reduction Rating:
27
Reusable:
Yes