Corded Plastic Disposable Ear Plugs (Box of 100) in Magenta with Yellow
Laser Lite® Corded Plastic Disposable Ear Plugs (Box of 100) in Magenta with Yellow
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Vibrant colors make protection visible
- Expands to fit virtually every wearer
- Contoured t-shape for easy insertion and wear
- Smooth, soil-resistant closed cell-foam skin prevents dirt build-up
- Corded
Documents
Specifications
- ANSI:
- ANSI S12.6 1997
- Collection:
- Laser Lite®
- Color Finish Name:
- Magenta/Yellow
- Material:
- Plastic
- Material Type:
- HDPE
- Noise Reduction Rating:
- 32
- Package Quantity:
- Box of 100
- Reusable:
- No