36 x 42 in. Micro Polyester Pillowcase in White
Oxford 36 x 42 in. Micro Polyester Pillowcase in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made of 100% micro polyester fabric
- UltraSoft comfort with long lasting durability
- Ideal for massage, therapy and healthcare applications
- 90 GSMFabric (grams per square meter)
- Size: Standard
- Length: 42"
- Width: 36"
Specifications
- Color Finish Name:
- White
- Length:
- 42 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Pillowcase
- Width:
- 36 in