66 x 104 in. Micro Polyester Twin Flat Sheet in White
Oxford 66 x 104 in. Micro Polyester Twin Flat Sheet in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flat sheet
- 60/40 cotton polyester
- #300 twill weave
- Size: Twin
- Dimensions: 66" x 104"
- Color: White
Specifications
- Collection:
- Oxford
- Color Finish Name:
- White
- Length:
- 104 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Sheet
- Width:
- 66 in