This product requires certification to purchase.

27 x 54 in. Polyester Bath Towel in White

You last purchased this on
 
HP Textiles

Oxford Gold 27 x 54 in. Polyester Bath Towel in White

  • Fast #
  • Part #GOGD275415
  • Item #7465291
  • Manufacturer Part #OGD275415
4.1 out of 5 Customer Rating
You last purchased this on
 
HP Textiles

Oxford Gold 27 x 54 in. Polyester Bath Towel in White

  • Fast #
  • Part #GOGD275415
  • Item #7465291
  • Manufacturer Part #OGD275415
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ultra Bath Towel
  • 86/14 Ring Spun Blend
  • Dobby Border
  • Color: White
  • Size: 27 x 54"
  • 15#
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
54 in
Material:
Cotton, Plastic
Material Type:
Polyester
Product Type:
Towel
Width:
27 in