Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Depth:
- 2 in
- Height:
- 2 in
- Product Type:
- Angle
- Thickness:
- 1/4 in