This product requires certification to purchase.

1 in. Compression Plastic Coupling

You last purchased this on
 
HRC Plastics

1 in. Compression Plastic Coupling

  • Fast #
  • Part #TUR5503
  • Item #257222
  • Manufacturer Part #5503
5 out of 5 Customer Rating
You last purchased this on
 
HRC Plastics

1 in. Compression Plastic Coupling

  • Fast #
  • Part #TUR5503
  • Item #257222
  • Manufacturer Part #5503
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Compression Coupling
Material:
Plastic
NSF Certified:
No