This product requires certification to purchase.

3 in. Hub x Spigot Service Cast Iron Long Sweep Bend

You last purchased this on
 

3 in. Hub x Spigot Service Cast Iron Long Sweep Bend

  • Fast #
  • Part #SVLSM
  • Item #29712
  • Manufacturer Part #SV 00030 0800
3.2 out of 5 Customer Rating
You last purchased this on
 

3 in. Hub x Spigot Service Cast Iron Long Sweep Bend

  • Fast #
  • Part #SVLSM
  • Item #29712
  • Manufacturer Part #SV 00030 0800
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
SV 30
NSF Certified:
Yes
Schedule Class:
SV