This product requires certification to purchase.

13W 1-Light 31 in. Outdoor Wall Sconce in Coastal Black

You last purchased this on
 
Hubbardton Forge

Double Axis 13W 1-Light 31 in. Outdoor Wall Sconce in Coastal Black

  • Fast #
  • Part #H3064201004
  • Item #8068033
  • Manufacturer Part #306420-1004
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hubbardton Forge

Double Axis 13W 1-Light 31 in. Outdoor Wall Sconce in Coastal Black

  • Fast #
  • Part #H3064201004
  • Item #8068033
  • Manufacturer Part #306420-1004
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Coastal Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • If you need to pull a design together, our Double Axis LED outdoor wall sconce can deliver the light of inspiration
  • A single, handcrafted aluminum arm angles around to clasp the glass at either end with a wider band bisecting the center
  • Requires Certification

Specifications

Collection:
Double Axis
Color Finish Category:
Blacks
Color Finish Name:
Coastal Black
Color Temperature:
3000
Depth:
4-1/5 in
Dimmable:
Yes
Glass Type:
Clear
Height:
31 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lumens:
520
Material:
Aluminum, Glass
Number Of Hours:
30000 h
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120/277V
Wall Sconce Type:
Outdoor
Watts:
13 W
Width:
4-4/5 in