18W 31-9/10 in. Outdoor Wall Sconce in Coastal Black
Edge 18W 31-9/10 in. Outdoor Wall Sconce in Coastal Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Edge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coastal Black
- Color Temperature:
- 3000
- Depth:
- 4-1/5 in
- Energy Star Compliant:
- No
- Glass Type:
- Seeded Clear
- Height:
- 31-9/10 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 500
- Material:
- Glass
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120/277V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 18 W
- Width:
- 4-1/2 in