60W 2-Light 21-1/5 in. Outdoor Wall Sconce in Coastal Black
Shadow Box 60W 2-Light 21-1/5 in. Outdoor Wall Sconce in Coastal Black
Product Details
Product Details
- ADA compliant: Yes
- By focusing on materials and faultless geometric balance, the shadow box sconce proves that high-impact lighting need not be complex
- Layers of diffused light and dramatic shadow create the perfect blend of style and austere lines
- Each piece is accented with a block of optic crystal for an added touch of elegance
- Custom accent plate available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Shadow Box
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coastal Black
- Depth:
- 4 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 21-1/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 7-1/2 in