This product requires certification to purchase.

15W 1-Light 26-7/10 in. Outdoor Wall Sconce in Coastal Black

You last purchased this on
 
Hubbardton Forge

Ursa 15W 1-Light 26-7/10 in. Outdoor Wall Sconce in Coastal Black

  • Fast #
  • Part #H3025031004
  • Item #8046806
  • Manufacturer Part #302503-1004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hubbardton Forge

Ursa 15W 1-Light 26-7/10 in. Outdoor Wall Sconce in Coastal Black

  • Fast #
  • Part #H3025031004
  • Item #8046806
  • Manufacturer Part #302503-1004
5 out of 5 Customer Rating

X Points
Color Finish Name: Coastal Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Ursa
Color Finish Category:
Blacks
Color Finish Name:
Coastal Black
Color Temperature:
3000
Dimmable:
Yes
Glass Type:
Seeded Clear
Height:
26-7/10 in
Installation Type:
Vertical, Wall Mount
Length:
3-7/10 in
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
350
Material:
Aluminum, Glass
Number Of Hours:
30000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120/277V
Wall Sconce Type:
Outdoor
Watts:
15 W
Width:
9-1/2 in