This product requires certification to purchase.

17 x 30 x 18 in. Box

You last purchased this on
 
Hubbell

17 x 30 x 18 in. Box

  • Fast #
  • Part #QPG1730B509
  • Item #7568947
  • Manufacturer Part #PG1730B509
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hubbell

17 x 30 x 18 in. Box

  • Fast #
  • Part #QPG1730B509
  • Item #7568947
  • Manufacturer Part #PG1730B509
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
30 in
Height:
18 in
Product Type:
Box
Width:
17 in