Steel 1-Gang Deep Box in Ivory
Steel 1-Gang Deep Box in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Color Finish Name:
- Ivory
- Material:
- Steel
- UL Listed:
- Yes