This product requires certification to purchase.

3 in. ABS Horizontal Test Plug

You last purchased this on
 
Hubsett

3 in. ABS Horizontal Test Plug

  • Fast #
  • Part #REC97050
  • Item #1684549
  • Manufacturer Part #97050
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hubsett

3 in. ABS Horizontal Test Plug

  • Fast #
  • Part #REC97050
  • Item #1684549
  • Manufacturer Part #97050
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduces need for coupling on horizontal applications
  • Functions as a coupling once the test dome is removed
  • Holds pressure and saves on labor and extra costs associated with re-doing a failed test
  • Will not blow out or burst under normal conditions
  • Holds to 18 pounds per square inch of pressure in excess of 40' of vertical head in horizontal applications, and 13 pounds per square inch of pressure in 30' of vertical head in vertical tests
  • No pump or special tools required
  • Test with air or water and up to 9' deep
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2661, ASTM D-2665, ASTM D-3965
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Coupler
End Connections:
Coupler
FM Approved:
No
Fits Pipe Size:
3 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
4 in
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
120
Minimum Temperature:
40
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
18 psi
Range (in):
3 in
Size:
3 in
Tool Type:
Test Plug
UL Listed:
No