100W 4-Light Medium E-26 Vanity Fixture in Chrome
Hudson 100W 4-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Modern design fits any decor
- Easy to install - can face up or down
- Hardware and instructions included for easy installation
- Uses (3) 100 watt max incandescent bulbs or LED equivalent (not included)
Specifications
- ADA Compliant:
- No
- Collection:
- Hudson
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear, Opal
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29-3/4 in