Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- PVC tubing works great for suction lines in chemical feed applications
- Meets FDA requirements
Specifications
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 1/8 in
- Diameter - Outside:
- 1/4 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 65 psi
- UL Listed:
- No
- Wall Thickness:
- 0.0625 in