This product requires certification to purchase.

You last purchased this on
 
Hudson Extrusions

  • Fast #
  • Part #H2503756213100
  • Item #5122989
  • Manufacturer Part #0250-0375-062-01-03-00100
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hudson Extrusions

  • Fast #
  • Part #H2503756213100
  • Item #5122989
  • Manufacturer Part #0250-0375-062-01-03-00100
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PVC tubing works great for suction lines in chemical feed applications
  • Meets FDA requirements
  • Requires Certification

Specifications

Application:
Commercial, Fluids, Gases, Industrial
Color Finish Name:
Clear
Diameter - Inside 1:
1/4 in
Diameter - Outside:
3/8 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
100 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
PipeTubing Size:
3/8 in
Pressure - Maximum:
55 psi
UL Listed:
No
Wall Thickness:
0.0625 in