This product requires certification to purchase.

You last purchased this on
 
Hudson Extrusions

  • Fast #
  • Part #H375500621325
  • Item #5122993
  • Manufacturer Part #0375-0500-062-01-03-00025
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hudson Extrusions

  • Fast #
  • Part #H375500621325
  • Item #5122993
  • Manufacturer Part #0375-0500-062-01-03-00025
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PVC tubing works great for suction lines in chemical feed applications
  • Meets FDA requirements
  • Requires Certification

Specifications

Application:
Commercial, Industrial
Color Finish Name:
Clear
Diameter - Inside 1:
3/8 in
Diameter - Outside:
1/2 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
25 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
PipeTubing Size:
1/2 in
Pressure - Maximum:
45 psi
UL Listed:
No