75W 1-Light Medium E-26 Incandescent Table Lamp in Aged Brass with Soft Off White
Borneo 75W 1-Light Medium E-26 Incandescent Table Lamp in Aged Brass with Soft Off White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Borneo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 26
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Belgian Linen, Ceramic
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 806134894467
- Volts:
- 120V
- Watts:
- 75
- Width:
- 16