This product requires certification to purchase.

12-1/2 in. 60W 2-Light Medium E-26 Incandescent Ambient Lighting Chandelier with Opal Glass in Aged Brass

You last purchased this on
 
Hudson Valley

Chandler 12-1/2 in. 60W 2-Light Medium E-26 Incandescent Ambient Lighting Chandelier with Opal Glass in Aged Brass

  • Fast #
  • Part #HUD1212AGB
  • Item #4527877
  • Manufacturer Part #1212-AGB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hudson Valley

Chandler 12-1/2 in. 60W 2-Light Medium E-26 Incandescent Ambient Lighting Chandelier with Opal Glass in Aged Brass

  • Fast #
  • Part #HUD1212AGB
  • Item #4527877
  • Manufacturer Part #1212-AGB
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Our four-leaf clover ceiling fixture is a lucky find
  • From Mediterranean to modern, Chandler’s inviting glow of ambient light is a welcome addition to any well-appointed space
  • Cast metal and custom opal glass give lasting life to this quatrefoil design
  • Clip and Finial Shade Attachment
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Chandler
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Diameter:
12-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal
Height:
5-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional, Mediterranean, Modern
Material:
Metal, Glass, Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W