This product requires certification to purchase.

15-3/4 in. 60W 3-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in Satin Nickel

You last purchased this on
 
Hudson Valley

Conrad 15-3/4 in. 60W 3-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #HUD4115SN
  • Item #4827180
  • Manufacturer Part #4115-SN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hudson Valley

Conrad 15-3/4 in. 60W 3-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #HUD4115SN
  • Item #4827180
  • Manufacturer Part #4115-SN
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Guarded by a solid-cast metal cage, Conrad’s glossy dome of opal triplex glass adds a finely crafted touch to this Machine Age flush mount
  • Detailed metalwork and mouth-blown glassware enhance Conrad’s industrial inspiration with lasting appeal
  • Mouth-Blown Glass
  • Clip and Screw Shade Attachment
  • Requires Certification

Specifications

Collection:
Conrad
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
15-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
6-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
60 W