*CVR* 1 60W C *HILLSDA SCONCE OLBR
Hillsdale *CVR* 1 60W C *HILLSDA SCONCE OLBR
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Hillsdale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 9-1/2 in
- Height:
- 10 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Material:
- Metal, Linen
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in