4W 1-Light Medium E-26 LED Pendant Light in Aged Brass
Ivy 4W 1-Light Medium E-26 LED Pendant Light in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- UL listed in compliance with the nationally recognized safety standards
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in on or adjacent to electrical equipment and includes partially protected locations
- 1 year limited manufacturer
- Designed by Becki Owens
- Fixture may only be installed as shown in picture
- Backplate dimensions - 4.5" W x 8.25" H
Specifications
- ADA Compliant:
- No
- Collection:
- Ivy
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 2700
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 350
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120VAC
- Watts:
- 4 W
- Width:
- 7-1/2 in