25W 2-Light Wedge Xenon Wall Sconce
Josie 25W 2-Light Wedge Xenon Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- UL listed in compliance with the nationally recognized safety standards
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 1 Year Limited Manufacturer
- Fixture may only be installed as shown in picture
- Backplate Diameter - 4.5''
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Josie
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf/Black
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 5 in