This product requires certification to purchase.

4W 3-Light Wedge Vanity Fixture in Aged Brass

You last purchased this on
 
Hudson Valley

Julien 4W 3-Light Wedge Vanity Fixture in Aged Brass

  • Fast #
  • Part #HUD9803AGB
  • Item #7550133
  • Manufacturer Part #9803-AGB
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hudson Valley

Julien 4W 3-Light Wedge Vanity Fixture in Aged Brass

  • Fast #
  • Part #HUD9803AGB
  • Item #7550133
  • Manufacturer Part #9803-AGB
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Julien
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Color Temperature:
3000
Diameter:
20 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
4-3/4 in
Installation Type:
Ceiling Mount, Horizontal, Vertical
Length:
4-3/4 in
Light Bulb Base Type:
Wedge
Light Bulb Shape Code:
G9
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
280
Material:
Metal, Glass
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
4 W
Width:
20 in