This product requires certification to purchase.

FLBR 1 100 Watts Medium Bath Bracket

You last purchased this on
 
Hudson Valley

Milton FLBR 1 100 Watts Medium Bath Bracket

  • Fast #
  • Part #HUD2001FB
  • Item #3567353
  • Manufacturer Part #2001-FB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hudson Valley

Milton FLBR 1 100 Watts Medium Bath Bracket

  • Fast #
  • Part #HUD2001FB
  • Item #3567353
  • Manufacturer Part #2001-FB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Flemish Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The circular nose of a 19th century locomotive lends inspiration to Milton’s decorative backplate
  • Smooth metal rails support intricately tooled lamps, which we cap with opal glass shades
  • The shades are pressed to resemble pleated fabric and trimmed with contrast metal piping
  • Milton’s attractive details add historic character to any well-appointed space
  • Socket Ring Shade Attachment
  • Requires Certification

Specifications

Collection:
Milton
Color Finish Category:
Brass Tones
Color Finish Name:
Flemish Brass
Depth:
8-3/4 in
Height:
9-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Lighting Direction:
Up/Down Lighting
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
100 W
Width:
6 in