60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass
Pebble 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Pebble
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 8-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 15-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in