This product requires certification to purchase.

6W 1-Light Medium E-26 LED Floor Lamp in Old Bronze

You last purchased this on
 
Hudson Valley

Renwick 6W 1-Light Medium E-26 LED Floor Lamp in Old Bronze

  • Fast #
  • Part #HUDL1518OB
  • Item #8156524
  • Manufacturer Part #L1518-OB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hudson Valley

Renwick 6W 1-Light Medium E-26 LED Floor Lamp in Old Bronze

  • Fast #
  • Part #HUDL1518OB
  • Item #8156524
  • Manufacturer Part #L1518-OB
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Old Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Renwick
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Depth:
10 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
47-1/2 in
Installation Type:
Floor Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
6 W
Width:
17 in