75W LED Picture Light
Stockport 75W LED Picture Light
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Stockport
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 8-1/2 in
- Dimmable:
- Yes
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Material:
- Metal, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO DI(2-ETHYLHEXYL) PHTHALATE (DEHP), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24-1/4 in