This product requires certification to purchase.

40W 2-Light Medium E-26 Incandescent Floor Lamp in Aged Brass

You last purchased this on
 
Hudson Valley

Vesper 40W 2-Light Medium E-26 Incandescent Floor Lamp in Aged Brass

  • Fast #
  • Part #HUDL1407AGB
  • Item #8156474
  • Manufacturer Part #L1407-AGB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hudson Valley

Vesper 40W 2-Light Medium E-26 Incandescent Floor Lamp in Aged Brass

  • Fast #
  • Part #HUDL1407AGB
  • Item #8156474
  • Manufacturer Part #L1407-AGB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Vesper
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
67 in
Installation Type:
Floor Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Linen, Marble, Metal
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
40 W
Width:
17-1/2 in