12 in. Ceiling Fan Down Rod in Black
12 in. Ceiling Fan Down Rod in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3/4 in
- ETL Listed:
- No
- Length:
- 12 in
- UL Listed:
- No