This product requires certification to purchase.

12 in. Downrod

You last purchased this on
 
Hunter Fan Company

12 in. Downrod

  • Fast #
  • Part #HUN26041
  • Item #4027892
  • Manufacturer Part #26041
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Fan Company

12 in. Downrod

  • Fast #
  • Part #HUN26041
  • Item #4027892
  • Manufacturer Part #26041
5 out of 5 Customer Rating

X Points
Color Finish Name: New Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 12-inch downrod is ideal for 9 to 10-foot ceilings
  • Works with Hunter and Casablanca fans, not including Hunter Original® fan
  • New bronze finish
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
New Bronze
Diameter:
3/4 in
Dimmable:
No
Length:
12 in
Material:
Steel