This product requires certification to purchase.

18 in. Fan Downrod in Brushed Nickel

You last purchased this on
 
Hunter Fan Company

18 in. Fan Downrod in Brushed Nickel

  • Fast #
  • Part #HUN26020
  • Item #4047318
  • Manufacturer Part #26020
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Fan Company

18 in. Fan Downrod in Brushed Nickel

  • Fast #
  • Part #HUN26020
  • Item #4047318
  • Manufacturer Part #26020
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 18-inch down rod is ideal for 10- to 11-foot ceilings
  • Works with Hunter and Casablanca fans, not including Hunter Original® fan
  • Brushed Nickel finish
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3/4 in
Dimmable:
No
Length:
18 in