24 in. Fan Downrod in Brushed Nickel
24 in. Fan Downrod in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 24-inch down rod is ideal for 11-foot ceilings
- Works with Hunter and Casablanca fans, not including Hunter Original® fan
- Brushed Nickel finish
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3/4 in
- Dimmable:
- No
- Length:
- 24 in