This product requires certification to purchase.

24 in. Fan Downrod in New Bronze

You last purchased this on
 
Hunter Fan Company

24 in. Fan Downrod in New Bronze

  • Fast #
  • Part #HUN26043
  • Item #4047387
  • Manufacturer Part #26043
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Fan Company

24 in. Fan Downrod in New Bronze

  • Fast #
  • Part #HUN26043
  • Item #4047387
  • Manufacturer Part #26043
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 24-inch down rod is ideal for 11-foot ceilings
  • Works with Hunter and Casablanca fans, not including Hunter Original® fan
  • New Bronze finish
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
New Bronze
Diameter:
3/4 in
Dimmable:
No
Length:
24 in