300W 3-Speed Dual Slide Ceiling Fan Control
300W 3-Speed Dual Slide Ceiling Fan Control
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Works with Hunter and Casablanca fans, not including Hunter Original® fan
Documents
Specifications
- AMP:
- 1.6
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Height:
- 4-1/2 in
- Product Type:
- Wall Control
- UL Listed:
- No
- Watts:
- 300 W
- Width:
- 2-3/4 in