36 in. Downrod in Brushed Nickel
36 in. Downrod in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 36-inch down rod is ideal for 12-foot ceilings
- Works with Hunter and Casablanca fans, not including Hunter Original® fan
- Brushed Nickel finish
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- Length:
- 36 in
- Material:
- Steel
- Width:
- 3/4 in