This product requires certification to purchase.

52 in. 5-Blade Outdoor Ceiling Fan in Textured Black

You last purchased this on
 
Hunter Fan Company

52 in. 5-Blade Outdoor Ceiling Fan in Textured Black

  • Fast #
  • Part #HUN25601
  • Item #3804697
  • Manufacturer Part #25601
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Fan Company

52 in. 5-Blade Outdoor Ceiling Fan in Textured Black

  • Fast #
  • Part #HUN25601
  • Item #3804697
  • Manufacturer Part #25601
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Can be installed as Hugger
  • Less blades
  • Requires Certification

Specifications

Blade Span:
52 in
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Energy Star Compliant:
No
Height:
14 in
Indoor Outdoor:
Indoor/Outdoor
Number of Blades:
5
Watts:
82 W