52 in. 5-Blade Indoor Ceiling Fan in Fresh White
Aerodyne 52 in. 5-Blade Indoor Ceiling Fan in Fresh White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fresh white finish
- 5 fresh white blades included
- Rated for indoor use only
- Whisper-quiet motor: 4-speed, WhisperWind™ reversible motor for optimal performance in summer and winter
- Includes 3'' and 2'' down rods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
- Compatible accessories: Works with Hunter and Casablanca accessories, not including Hunter Original® accessories
- Warranty: Limited lifetime motor warranty backed by the only company with over 135 years in the fan business
- Includes integrated light kit with painted cased White glass
- Includes 2 9W energy-efficient, LED bulbs to give you control of the ambiance in your space
- Reversible motor allows you to change the direction of your fan from downdraft mode during the summer which helps cool the room to updraft mode during the winter to help circulate trapped warm air near the ceiling
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CFM:
- 5108 ft3/min
- Ceiling Fan Blade Finish:
- Fresh White
- Collection:
- Aerodyne
- Color Finish Category:
- Whites
- Color Finish Name:
- Fresh White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Depth:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Glass Type:
- Frosted
- Height:
- 15-23/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Downrod
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Lumens per Watt:
- 800
- Material:
- Glass, Metal, Wood
- Material Type:
- MDF
- Number Of Hours:
- 25000 h
- Number of Blades:
- 5
- Number of Lights:
- 2
- RPM:
- 215
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 52 in