This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Matte Black

You last purchased this on
 
Hunter Fan Company

Aerodyne 52 in. 5-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #HUN51314
  • Item #9426795
  • Manufacturer Part #51314
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Fan Company

Aerodyne 52 in. 5-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #HUN51314
  • Item #9426795
  • Manufacturer Part #51314
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Exclusive Sure Speed® guarantee
  • Rated for indoor use only
  • 2 bulbs included
  • Handheld remote included
  • 5 matte black blades included
  • Airflow you feel: Built with our Sure speed® guarantee to deliver over 33% higher air velocity than leading competitors while maintaining quiet, wobble-free performance
  • Easy control function: use the control to adjust the fan speed and dim the light
  • Whisper-quiet motor: 4-speed, Whisper Wind™ reversible motor for optimal performance in summer and winter
  • Warranty: Limited lifetime motor warranty backed by the only company with over 135 years in the fan business
  • Compatible accessories: works with the Hunter Original® collection accessories
  • Requires Certification

Specifications

Blade Pitch:
13°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5108 ft3/min
Ceiling Fan Blade Finish:
Matte Black
Collection:
Aerodyne
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
4
Glass Type:
Painted White
Height:
15-23/25 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Casual, Modern
Lumens:
800
Material:
Wood
Material Type:
MDF
Number Of Hours:
25000 h
Number of Blades:
5
Number of Lights:
2
UL Listed:
No
Volts:
120V
Watts:
18 W
Width:
52 in