52 in. 5-Blade Indoor Ceiling Fan in Matte Black
Anisten 52 in. 5-Blade Indoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rated for indoor use only
- 2 bulbs included
- Pull chains included
- Whisper-quiet motor: 3-speed, WhisperWind™ reversible motor for optimal performance in summer and winter
- Large room fan: Ideal size for spaces like living rooms and bedrooms
- Standard profile mounting: 3 inch down rods included
- Compatible accessories: Works with Hunter and Casablanca accessories, not including Hunter Original® accessories
- Warranty: 5 year motor warranty backed by the only company with over 135 years in the fan business
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3447 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black/Dark Grey Oak
- Collection:
- Anisten
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Downrod
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1200
- Lumens per Watt:
- 600
- Material:
- Glass, Metal, Wood
- Material Type:
- MDF
- Number Of Hours:
- 15000 h
- Number of Blades:
- 5
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 7 W