37W 3-Blade Ceiling Fan in Matte Black
Cassius 37W 3-Blade Ceiling Fan in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- 3 Matte Black/Grey Walnut Stripe reversible blades included
- Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
- Includes 5'' and 3'' down rods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
- Includes pull chains for quick and easy on/off and speed adjustments
- Limited Lifetime Motor Warranty
- Damp-rated ceiling fans are a great option for covered patios, screened porches, and other areas that are not directly exposed to rain, snow, water, or moisture
- No light kit or bulbs included
- Pull chains included
- Made from durable materials to ensure no blade drooping
-
Green
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Matte Black/Light Grey Walnut
- Collection:
- Cassius
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 12-17/20 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Rustic, Modern, Industrial, Farmhouse, Casual, Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 37 W
- Width:
- 52 in