52 in. 5-Blade Ceiling Fan in Antique Black
Classic Original 52 in. 5-Blade Ceiling Fan in Antique Black
Product Details
Product Details
- Can be installed as Hugger
- Can be installed with 4 blades
Specifications
- Blade Pitch:
- 15°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6947 ft3/min
- Collection:
- Classic Original
- Color Finish Category:
- Blacks
- Color Finish Name:
- Antique Black
- Energy Star Compliant:
- No
- Height:
- 14-4/25 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Volts:
- 120V
- Watts:
- 86.6 W