52 in. 4-blade Ceiling Fan in Matte Black
Dempsey 52 in. 4-blade Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- 4 Black Willow/Dark Walnut reversible blades included
- Includes 2 9W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
- Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
- Includes 3'' and 2'' down rods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
- Includes Integrated light kit with Painted Cased White glass
- Includes Handheld Remote for easy speed and lighting adjustment from anywhere in the room
- Limited Lifetime Motor Warranty
- Damp-rated ceiling fans are a great option for covered patios, screened porches, and other areas that are not directly exposed to rain, snow, water, or moisture
- 2 bulbs included
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Black Willow/Dark Walnut
- Collection:
- Dempsey
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Painted White
- Height:
- 13-63/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Industrial, Casual
- Lumens:
- 800
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 4
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 52 in