52 in. 4-Blade Indoor Ceiling Fan in Matte Black
Dempsey 52 in. 4-Blade Indoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rated for indoor use only
- 2 bulbs included
- Handheld remote included
- Easy control function: Use the control to adjust the fan speed and dim the light
- Whisper-quiet motor: 3-speed, WhisperWind™ reversible motor for optimal performance in summer and winter
- Large room fan: Ideal size for spaces like living rooms and bedrooms
- Low profile mounting: Designed to fit flush against ceilings less than 9 feet high
- Compatible accessories: Works with Hunter and Casablanca accessories, not including Hunter Original® accessories
- Warranty: Limited lifetime motor warranty backed by the only company with over 135 years in the fan business
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4010 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black/Dark Grey Oak
- Collection:
- Dempsey
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 12-27/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1600
- Lumens per Watt:
- 800
- Material:
- Composite, Glass, Metal
- Number Of Hours:
- 25000 h
- Number of Blades:
- 4
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 9 W