Dempsey 44" 4 Blade LED Ceiling Fan with Remote Control Included
Dempsey Dempsey 44" 4 Blade LED Ceiling Fan with Remote Control Included
Frequently Purchased Together
Product Details
Product Details
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- 4 Blonde Oak/Fresh White reversible blades included
- Includes 2 9.8W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
- Specially designed low-profile housing fits flush to the ceiling making it ideal for use in rooms with low ceilings less than 9'
- Includes Integrated light kit with Painted Cased White glass
- Includes Handheld Remote for easy speed and lighting adjustment from anywhere in the room
- Limited Lifetime Motor Warranty
- Rated for indoor use only
- 2 bulbs included
- Handheld remote included
Specifications
- Blade Span:
- 44 in
- Collection:
- Dempsey
- Color Finish Category:
- Whites
- Color Finish Name:
- Fresh White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Painted Cased White
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Casual, Transitional
- Lumens:
- 800
- Material:
- Wood
- Material Type:
- MDF
- Number of Lights:
- 2
- Volts:
- 120V
- Width:
- 44 in