60 in. 7-Blade Indoor or Outdoor Ceiling Fan in Matte Black
Downtown 60 in. 7-Blade Indoor or Outdoor Ceiling Fan in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte black finish
- 7 matte black blades included
- Damp-rated ceiling fans are a great option for covered patios, screened porches, and other areas that are not directly exposed to rain, snow, water, or moisture
- Whisper-quiet motor: 6-speed, DC reversible motor for optimal performance in summer and winter
- Includes 6'' and 3'' downrods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
- Compatible accessories: Works with Hunter and Casablanca accessories, not including Hunter Original® accessories
- Warranty: Limited lifetime motor warranty backed by the only company with over 135 years in the fan business
- Includes wall control for easy speed and lighting adjustment right from your wall switch
- 13° blade pitch optimized to ensure ideal air movement and peak performance
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CFM:
- 8045 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Downtown
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Wall Control
- Depth:
- 60 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 15-23/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Industrial
- Material:
- Metal
- Number of Blades:
- 7
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 24 W