Fan Speed Control for 53387 Ceiling Fan in White
Fan Speed Control for 53387 Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Works with Hunter and Casablanca fans, not including Hunter Original® fan
Documents
Specifications
- Brand Model Compatibility:
- 53387 Ceiling Fan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Material:
- Plastic
- Product Type:
- Fan Control
- UL Listed:
- No